Greenlee
Telescoping Fish Stick, 12 ft, Fiberglass
Mfr # FP12
Zoro # G2985245
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Tape Material Fiberglass
- Color Green
- Size 1-1/4" dia.
- Material Fiberglass
Explore More Products
- GREENLEE Power Fishing Accessory Kit 392
- GREENLEE Piston, Foam, 1 In, Pk5 610-5
- GREENLEE Hook Nose Tip, For 1ED74, 1ED75, 1FAH7 10497
- GREENLEE Vacuum/Blower Power Fishing System, 5 gal 390
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel FTFS439-50
- GREENLEE Gel Cable Pulling Lubricant, 1 Gal GEL-1
- GREENLEE Reel - Case/Handle Kit, Replacement 10052
- GREENLEE Greenlee FTS438-240BP Fish Tape FTS438-240BP
- GREENLEE Flexible Tape Leader 439-1
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 7/16" Rod 13-716-600M-AWK
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Clr 31-385
- Greenlee Fishing Tapes, Sticks, & Lines