Shop Alternate Products
This Product is Discontinued
Zoro Select
Shelving Standard, Steel (Discontinued)
Mfr # 2HFT4
Zoro # G2985324
This Product is Discontinued
Key Features
- Depth 5/8"
- Material Steel
- Finish Powder Coated
- Overall Width 7/8 in
- Height 36"