Shop Alternate Products
This Product is Discontinued
Federal Signal
Strobe Light, Perm/Pipe Mt., 6-1/2In, Amber (Discontinued)
Mfr # 250121-02
Zoro # G2985595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12- 24 V DC
- Lamp Type Strobe
- Includes 1 in Pipe, Pigtail
- Mounting Permanent