Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Sheet, Poly, 3/8 In T, 72 x 12 In (Discontinued)
Mfr # 2HUZ2
Zoro # G2986532
This Product is Discontinued
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 2.25
- Thickness 3/8 in