Shop Alternate Products
This Product is Discontinued
Zoro Select
Thumb Screw, 10-32 Thread Size, Natural Nylon, 0.325" Head Ht, 100 PK (Discontinued)
Mfr # 091032037T
Zoro # G2986575
This Product is Discontinued
Key Features
- Thread Size 10-32
- Material Nylon
- Finish Natural
- Head Height 0.325 in
- Head Thickness 0.325 in