Wiha
Canvas Precision Screwdriver Pouch, 8 Pkt
Mfr # 91118
Zoro # G2987257
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 8
- Depth (In.) 4 in
- Width (In.) 14 1/2 in
- Height (In.) 7 3/4 in
- Tether Capable Tether Capable
Explore More Products
- WIHA Nut Driver, 3/8 in., Solid, Ergo, Ins, 5 in. 32270
- WIHA Prec. Screwdriver, Slotted, 2.5mm x 2 in. 26025
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I 74523
- WIHA Nut Driver, 5.5mm, Solid, Ergo, Ins, 5 in. 32212
- WIHA Nut Driver, 7.0mm, Solid, Ergo, Ins, 5 in. 32218
- WIHA 1/2In. X 6.0In. T-Handle Inch Nut Driver 33677
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2. 74551
- WIHA Drive-Loc Vi Nut Driver Hex 3/8 X 150Mm 28162
- WIHA Picofinish Precision Nut Driver 1/8X60Mm 26573
- MOODY TOOL S Driver, JIS Type, ESD Short, 3.0mm 51-2086
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 51-2500
- Wiha Nut Driver Sets