Hubbell
30A Isolated Ground Locking Receptacle 3P 4W 125/250VAC
Mfr # IG2710
Zoro # G2987677
Free Shipping & Returns
$75.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-30
- Voltage 125/250V AC
- Amps 30
- Color Orange
- Number of Poles 3
Explore More Products
- HUBBELL 20A Angle Twist-Lock Receptacle 4P 5W 120/208VAC HBL2510AR
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK CS6370
- HUBBELL 15/10A Flanged Locking Receptacle 2P 3W 125/250VAC HBL7557G
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC HBL2416
- HUBBELL 20A Twist-Lock Receptacle 3P 3W 125/250VAC BK HBL7310B
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN HBL4550
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC HBL7958
- HUBBELL 20A Flanged Locking Inlet 4P 4W 347/600VAC L20-20P WT HBL2465
- HUBBELL Twist-Lock®, EdgeConnect™, Flanged Receptacle, 20A 125V, L5-20R, Screwless Terminal HBL2316ST
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk 2620
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A 3769
- Hubbell Locking Devices