Shop Alternate Products
This Product is Discontinued
Eaton
Variable Frequency Drive, 15 HP, 380-500V (Discontinued)
Mfr # HVX015A2-4A1B1
Zoro # G2988124
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Output Amps 23 A
- Adjustable Deceleration Time 0 to 3,000 sec
- Output Voltage 500V AC
- Start/Stop Control Programmable
- Input Phase AC Three