Pemko
Sliding Door Sidewall Mount Track Kit, 72"L x 2-1/2"W
Mfr # 280SWTKIT/6
Zoro # G2988237
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Width (In.) 2 1/2 in
- For Use With Sliding Doors Up To 200 lb.
- Mounting Side Wall
- Material Aluminum
Explore More Products
- PEMKO Sliding Door Steel Track and Hardware, 96"L x 1-5/16"W H200/8
- PEMKO Folding Door Track & Hardware Kit, 48"L x 1-5/16"W HF2/100A/4
- PEMKO Sliding Door Track, Alum., 72"L x 1-5/16"W H200A/6
- PEMKO SS Sliding Door Track, 96"L x 2-1/4"W 301/8/SS
- PEMKO Sliding Door Steel Track and Hardware, 72" L H200/6
- PEMKO Hardware Kit, Sliding and Folding Doors H100/200 Pack
- PEMKO Side Wall Mt. SS Sliding Door Bracket 1/301/SS
- PEMKO 2-3/4" W Sliding Door Hanger for Wood Doors 53FJ/S
- PEMKO 280C-SWF72 72" Side Wall Fascia Clear Anodized Aluminum 280C-SWF72
- NATIONAL HARDWARE Round Rail, Steel, Galvanized, 238 in W, 21332 in H, 120 in L N193-771
- PRIMELINE TOOLS Closet Door Surface Aligner, 3-3/4" L, PR N 6538
- Pemko Barn & Hanging Door Hardware