Lps
LPS 16 oz. Aerosol Can, Contact Cleaner
Mfr # 06616
Zoro # G2990136
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards NSF Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Explore More Products
- LPS Contact Clnr, AeroSpray Can, 11oz, CFC Free 93116
- LPS Contact Cleaner, White, 1 Gal. 03101
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner 05416
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner 00416
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner 00916
- LPS Electrical Parts Cleaner, Size 16 oz. 58116
- LPS 11 oz MAX CFC NU Low VOC Contact Cleaner 428-95416
- LPS 11 oz LVC Contact Cleaner, 12PK 428-05416
- LPS Contact Cleaner, 55 gal., Drum 03155
- CRC Splice Cleaner Degreaser, Strong 02064
- CRC CRC 18 oz. Aerosol Can, Electric Parts Cleaner 02115
- Lps Contact Cleaners