Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, TiAlN, 5/8, 5 FL, Sq End (Discontinued)
Mfr # M35556
Zoro # G2990477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 3-1/2"
- Milling Diameter 5/8"
- Number of Flutes 5
- End Mill Style Square
- Finish TiAlN