Westward
4-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit
Mfr # 5UDE0
Zoro # G2990741
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64 in
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
Explore More Products
- WESTWARD #21 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 5PMA2
- WESTWARD #17 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 5PLZ8
- WESTWARD 3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDE7
- WESTWARD #42 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFL6
- WESTWARD 93.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRE4
- WESTWARD 53.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6NTC4
- WESTWARD #52 Cobalt 135 Deg. Jobber Length Drill Bit 5PME3
- WESTWARD 133.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRH8
- WESTWARD #23 3-1/8" Cobalt 135 Deg. Jobber Length Drill Bit 5PMA4
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/2 53925
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided 118 Deg. Pt 5404729
- Westward Jobber Length Drill Bits