Shop Alternate Products
This Product is Discontinued
Metro
Add-On Shelf Post 54"H, Green, 2PK (Discontinued)
Mfr # 54P-DHG-2 9995Z-8
Zoro # G2990806
This Product is Discontinued
Key Features
- Color Hunter Green
- Finish Epoxy
- Material Steel
- Wire Shelving Finish Epoxy
- Post Height 54 7/16 in