Madison
SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi
Mfr # M4400-ULL-NC
Zoro # G2991922
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 25 psi
- Float Specific Gravity 0.44
- Float Dia. 1.88 in
- VA Rating 30
Explore More Products
- MADISON Float Switch 110VAC M3784-110
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi M8800
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi MS5010
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi M4546
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi M8020-ULL-NC
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 150 psi M4190
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4169-3
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M9000-ULL-NO
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-2
- DAYTON NC Mechanical Float Switch 115VAC 3BY78
- NOBLES/TENNANT SWITCH - 25A LEVER SWITCH WITH BUMP ACTUATOR 1008142
- Madison Level Switches