Zoro Select
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 50 PK
Mfr # SCIA0370450USA-050BX
Zoro # G2992744
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/16 in
- Material Steel
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK LHSIA0-80050-100P
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07040.019.0075
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK M51060.050.0030
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK M07151.040.0035
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51060.080.0016
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3 in Length 102530G
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 25 PK M07470.160.0080
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK U07415.011.0050
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK M07090.040.0016
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK 72128
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK FHS1XX0430-010P1
- Zoro Select Socket Head Cap Screws