Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 3/8-16, 3in Base (Discontinued)
Mfr # BSNYLA34
Zoro # G2992997
This Product is Discontinued
Key Features
- Height 5-1/8"
- Load Capacity 5000 lb.
- Thread Size 3/8-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 3"