Portable Gantry Crane, 4000 lb., 12 ft. 4"

  • Mfr # K90WLF-2-16/12

  • Zoro # G2993089


product price:  $8,050.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
128 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90WLF-2-16/12
Zoro #
G2993089
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
128 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Adjustable Height
I Beam Height
8 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment Increments
12 in
Minimum Overall Height
10.7 ft
I-Beam Flange Width
4 in
I-Beam Height
8 in
Overall Depth
90 in
Maximum Overall Height
16 ft
Minimum Height Under Beam
10 ft
Maximum Height Under Beam
16 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
12 ft 11-1/2 in
Material
Steel
Caster Material
Steel
Caster Type
(4) Swivel Locking
Includes
I-Beam, (2) Supports, (2) Casters with Wheel Brakes and Swivel Locks, (2) Floor Locks, Assembly Hardware
Adjustable Increments
12 in
Color
Yellow
Standards
AISC, CMAA 70, OSHA 1910.179
Gantry Crane Clear Span
12 ft 4 in
Finish
Enamel
Span Adjustability
Adjustable Span
Body Material
Steel
Wheel Material
Steel
Minimum Clear Span
10 ft
Rotating Legs
Yes
Body Finish
Enamel
Leg Connection Type
Clamp On
Maximum Clear Span
12.3 ft
Maximum Lifting Capacity
4,000 lb
Minimum Overall Span
10 ft
Mobility
Casters
Mobility Under Load
Mobile
Maximum Overall Span
13 ft
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 10.7 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.3 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.