Shop Alternate Products
This Product is Discontinued
Continental Contitech
Falcon sprkt, 30 teeth, 14mm pitch, 20 W (Discontinued)
Mfr # 30G-14M-20-2012
Zoro # G2993365
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearbelt Series - Timing Belts Falcon HTC
- Number of Grooves - Timing Belt Pulleys 30
- Bushing Required - Timing Belt Pulleys 2012
- Pitch Dia. - Timing Belt Pulleys 133.7 mm
- Outside Dia. - Timing Belt Pulleys 130.9 mm