Shop Alternate Products
This Product is Discontinued
Westward
46.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 5PLK8
Zoro # G2993541
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.75mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel