Ken Forging
Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated
Mfr # K2005-ZN
Zoro # G2993864
$6.93
14% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 1-1/2 in
- Eye Inside Diameter 1-3/16 in
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 12 in Shank, 1 in ID, 316 Stainless Steel, Plain N2025-316SS-12
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-3/4"-5, 3-3/4 in Shank, 2-7/8 in ID, Steel, Zinc Plated K2035-ZN
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized N2023-4-1/2
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain K2021
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 12 in Shank, 1-1/2 in ID, Steel, Galvanized N2028-12
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 6 in Shank, 1/2 in ID, 316 Stainless Steel, Plain N2001-316SS-6
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 12 in Shank, 2-3/16 in ID, 316 Stainless Steel, Plain N2032-316SS-12
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, Stainless Steel, Plain N2034-SS-12
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 24 in Shank, 2-3/16 in ID, Steel, Galvanized N2012-24
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain K2024-BLANK
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide 42943
- Ken Forging Eye Bolts