Zoro Select

Piston Ring Set, 1 1/4 In Bore Dia, 2Pcs


$2.75
/ea
Sold in multiples of 5 for $13.75

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black, Gold
  • Includes (1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring
  • Durometer 58 Shore D
  • Material 15 Percent Glass Filled PTFE, Buna N
  • For Bore Dia. 1 1/4 in
See all product information