Lumapro
Miniature Lamp, H3-100,100W, T3 1/2, 12.8V
Mfr # H3 100W
Zoro # G2994415
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/2
- Bulb Base Type Spade Terminal (PK22s)
- Wattage Equivalency 100W INC
- Watts 100 W
Explore More Products
- LUMAPRO Miniature Lamp, 1383, 20W, R12, 13V 1383
- LUMAPRO Mini Lamp, 555, 1.6W, T3 1/4, 6.3V, PK10 555-10PK
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 1129-10PK
- LUMAPRO Mini Lamp, 120MB, 3.6W, T2 1/2,120V, PK10 120MB-10PK
- LUMAPRO Miniature Lamp, 13, 1.1W, G3 1/2, 3.7V, PK10 13-10PK
- LUMAPRO Miniature Lamp, 245, 1.2W, G3 1/2, 2.5V, PK10 245-10PK
- LUMAPRO Mini Lamp, 9007LL, 55/65W, T4 5/8, 12.8V 9007LL
- LUMAPRO Miniature Lamp, 7440, 21W, T6 1/2, 12V, PK10 7440-10PK
- LUMAPRO Miniature Lamp, 1229, 15W, S8, 40V, PK10 1229-10PK
- MARINE SPORT LIGHTING 50In 288-Watt Marine Led Light Bar - White MS288WWDS
- LUMAPRO Miniature Lamp, 904, 9.3W, T5, 13.5V, PK10 904-10PK
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies