Continental Contitech
Gearbelt, Falcon HTC, 315 Teeth, 12mm
Mfr # 8GTR-2520-12
Zoro # G2995237
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Falcon Pd(R)
- Number of Teeth - Timing Belts 315
- Material Compounded Rubber
- Pitch Length - Timing Belts 2,520 mm
- Pitch - Timing Belts 8 mm
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. W-40S-SH
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SDS, 48 Grooves Y-48S-SDS
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel R-38S-MPB
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. W-45S-SDS
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SF, 75 Grooves W-75S-SF
- CONTINENTAL CONTITECH Gearbelt Pulley, 1in. Bore dia, 63 Grooves B-63S-MPB
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 213.9mm Pitch dia. G-48S-MPB
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 12mm 8GTR-720-12
- CONTINENTAL CONTITECH Sprkt-48 Teeth, 14M Pitch, 40m Wide P48-14M-40-E
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized 10L050-6FA5
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, 22MP025M6FA4
- Continental Contitech Timing Belt Pulleys