Zoro Select
Shower Valve Cartridge, Symmons Faucets
Mfr # 11-8110
Zoro # G2995492
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Cartridge
- Features Easy to change filter
- Material Brass
- Type Shower Valve Cartridge
- Material of Construction Brass
Explore More Products
- ZORO SELECT Sterling Tub and Shower Cartridge, Blk 31029
- ZORO SELECT Cartridge, Plastic Material 32842
- ZORO SELECT Cartridge, For Price Pfister Faucets 46-4292
- ZORO SELECT Single Control Cartridge, Plastic 32308LF
- ZORO SELECT Washerless Cartridge, 2-5/8" L, Unfinished 32309
- ZORO SELECT Single-Lever Cartridge, Sterling Faucets 46-5200
- DANCO Faucet Stem 3S-9H/C Delex 10405/18589B
- THRIFCO PLUMBING 3S-10H Hot Stem for Aquasource/Glacier Bay/Pegasus Faucets 4402920
- GERBER Cold Stem and Bonnet, Compression, 1-3/4" x 1", Brass 0098689
- NEWPORT BRASS Cartridge Only-Bp in No Finish 1-028
- DANCO Faucet Stem 4S-2C Milwaukee 17242B
- Zoro Select Plumbing Parts & Accessories