Bostitch
Collated Framing Nail, 2-3/8 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK
Mfr # S8DGAL-FH
Zoro # G2995684
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 11 ga
- Head Type Flat
- Collation Angle 28 Degrees
- Collation Type Wire
- Shank Type Smooth
Explore More Products
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK S8D-FH
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK S10DGAL-FH
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK S10D-FH
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 28 Degrees, 2000 PK S6D-FH
- BOSTITCH Collated Siding Nail, 1-3/4 in L, 11 ga, Full Round Head, 15 Degrees C5R90BDSS
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head BT1314B-1M
- BOSTITCH Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Brad Head BT1338B-1M
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated FN1524-1M
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Galvanized, Round Head, 21 Degrees RH-S16D131HDG
- SENCO Collated Brad Nail, 1-3/4 in L, Bright, Brad Head, 34 Degrees A301750
- SENCO Collated Siding Nail, 2-1/4 in L, 13 ga, Electro Galvanized, Flat Head, 15 Degrees, 3600 PK ED23AABH
- Bostitch Pneumatic Nails