Tanis
Metal Back Strip Brush, 12 In L, 3 In Trim
Mfr # MB460612
Zoro # G2996738
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Stainless Steel
- Backing Width 3/8 in
- Backing Material - Brush Stainless Steel
- Bristle Material Polyester
- Brush Length 12 in
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 2 In MB400436
- TANIS Adjustable Conveyor Brush, .018 In Nylon CB3520
- TANIS Strip Brush, 72 In L, Overall Trim 1 In MB702072
- TANIS Strip Brush Holder, Sz 2 In, 48 In L, PK10 AH400848CF
- TANIS Stapled Set Strip Brush, PVC, Length 72 In FPVC143072
- TANIS Strip Brush, 36 In L, Overall Trim 4 In MB402836
- TANIS Strip Brush, 5/16 W, 84 In L, Trim 1 In MB704084
- TANIS Strip Brush Holder, #4, 96 In L, PK10 AH401296CF
- TANIS Strip Brush, 5/16W, 24 In L, Trim 2 In, PK10 MB702424
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC312036
- TANIS Strip Brush, 72 In L, Overall Trim 1 In MB409072
- Tanis Conveyor Brushes