Shop Alternate Products
This Product is Discontinued
Panduit
Ground Rod Connector, Copper (Discontinued)
Mfr # GCE250-1/0
Zoro # G2997471
This Product is Discontinued
Key Features
- Type - Grounding Connector Compression
- Type Direct Burial
- Wire Size - Grounding 1/0 AWG Stranded to 250 kcmil (Run), 6 AWG Solid to 1/0 AWG Stranded (Tap)
- Standards CSA 22.2 CERTIFIED , IEEE 837-2002, UL 467 LISTED
- Grounding Wires Connected To #3 to #4 Rebar, 1/2 in to 5/8 in Rod