Dayton
Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8800/9800 CFM
Mfr # 1VCE9
Zoro # G2998721
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 8800/9800 CFM
- Voltage 115VAC
Replacement Parts
Explore More Products
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM 20955
- DAYTON Pedestal Base 27" 1ZCP2
- DAYTON Mobile Floor Fan 24 in Non-Oscillating, 120 V AC, 4200/4550/4950 cfm 61LD83
- DAYTON Guard Set 30" GGS_47299
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM 7DD07
- DAYTON Mobile Outdoor Air Circulator 42" Non-Oscillating, 120VAC, 9000/15,000 CFM 2RDZ4
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM 7DJ28
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM 24P4G-13-G
- DAYTON Ceiling Mount Bracket, Steel 13F061
- GLOBAL INDUSTRIAL Workstation Fan, 24 Diameter 294494
- XPOWER Mighty Air Mover 13.6" L x 12.8" W x 11" H WTR100
- Dayton Air Circulators