- Home
- /
- Pumps
- /
- Sewage & Effluent Pumps
- /
- Sewage Systems & Basins
- /
- 18" x 30" Simplex Sewage Package System, 4/10HP, 230V
Shop Alternate Products
This Product is Discontinued
Zoeller
18" x 30" Simplex Sewage Package System, 4/10HP, 230V (Discontinued)
Mfr # 910-0034
Zoro # G2998861
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 4/10
- Max. Head - Pumps 18 ft.
- Check Valve 2" PVC
- Voltage 240V
- Discharge NPT 2" F
Customers Also Purchased
- Brand Zoeller
-
MFR #
910-0034
-
Zoro #
G2998861
- UPC # 053514223472
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Basin Dia. | 18 in |
Max. Diameter Solids | 2 in |
Manufacturers Warranty Length | 3 yr |
Cord Length - Pumps | 15 ft. |
Max. Dia. Solids | 2" |
Basin Height | 30 in |
Cord Length | 15 ft |
Vent Size | 2 in |
Inlet Dia. | 4 in |
Pump Discharge Diameter | 2 in |
Details
HP | 4/10 |
Max. Head - Pumps | 18 ft. |
Check Valve | 2" PVC |
Voltage | 240V |
Discharge NPT | 2" F |
GPM of Water @ 10 Ft. of Head | 60 |
Vent | 2" |
Item - Sump/Sewage Pump Systems | Simplex Sewage System |
Input Phase AC | 1 |
Hz | 60 Hz |
Amps - Pumps | 4.70 |
Basin Material | Polyethylene |
Application | Designed to Handle Residential, Commercial and Small Industrial Sewage Applications |
GPM of Water @ 5 Ft. of Head | 90 |
Item | Sewage Ejector System |
Includes | Check Valve |
Motor RPM | 1725 |
Outlet | 2" |
Phase | 1 |
Basin Capacity | 33 gal |
Max. Liquid Temp. | 130 Degrees F |
Switch Type - Pumps | Vertical |
Features | Requires Assembly, Vertical Switch and Check Valve Included |
Inlet | 4 in FNPT |
GPM of Water @ 15 Ft. of Head | 23 |
Cover Material | Polyethylene |
Pump HP | 4/10 |
Voltage - Pumps | 240VAC |
Amps | 4.7 |
Max. Head | 18 ft |
Pump Body Material | Cast Iron |
RPM | 1,725 RPM |
Phase - Pumps | 1 |
Rated Voltage | 240V AC |
Inlet Gender | Female |
Flow Rate @ 15 Ft. of Head | 23 gpm |
Number of Pumps | 1 |
Inlet Standard | NPT |
Flow Rate @ 5 Ft. of Head | 90 gpm |
Alarm Included | No |
Duty Cycle | Continuous |
Switch Electrical Connection | Integral |
Switch Actuation | Vertical Float |
Flow Rate @ 10 Ft. of Head | 60 gpm |
Alarm Application | Indoor |
Description
Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 240V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Pump Body Material Cast Iron, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 90 gpm, Flow Rate @ 10 Ft. of Head 60 gpm, Flow Rate @ 15 Ft. of Head 23 gpm, Max. Diameter Solids 2 in, Cord Length 15 ft, Max. Liquid Temp. 130 Degrees F, Max. Head 18 ft, RPM 1,725 RPM, Duty Cycle Continuous, Basin Capacity 33 gal
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov