Thomson
Shaft, Carbon Steel, 12 mm, 2000 mm
Mfr # QS 12 MM 2000
Zoro # G2999315
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 12 mm
- Material 1566 Carbon Steel
- Dia. Tolerance Min. 11.99 mm
- Min. Surface Hardness 60 RC
- For Use With Thomson Linear Ball Bushing Bearings
Explore More Products
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm QS 12 MM 1000
- THOMSON Shaft, 440C SS, 0.625 In D, 24 In QSSS 5/8 L 24
- THOMSON Shaft, 1566 Steel, 0.625 In D, 6 In QS 5/8 L 6
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In QS 1 1/2 L 24
- THOMSON Shaft, Carbon Steel, 16 mm, 500 mm 16MM SOFT CTL X 500MM
- THOMSON Shaft, Carbon Steel, 0.750 In D, 12 In 3/4 SOFT CTL X 12
- THOMSON Tube, Steel, 0.750 In D, 60 In 3/4 L TU CTL X 60
- THOMSON Annealed Shaft, Steel, 0.500 In D, 22 In 1/2L SMAE CTL X 22
- THOMSON Shaft, Carbon Steel, 0.750 In D, 36 In QSCP 3/4 L 36
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In QS 1 L PD 24
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 531HP35
- Thomson Linear Shafts & Support Rails