Shop Alternate Products
This Product is Discontinued
Zoro Select
1.25mm Metric Socket Head Cap Screw, Plain A2 Stainless Steel, 10 PK (Discontinued)
Mfr # 6EA29
Zoro # G2999787
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.25mm
- Drive Type Hex Socket
- Drive Size 5mm
- Material A2 Stainless Steel