Zoro Select
Backup Ring, 0.236W, 15.024 ID, PK2
Mfr # 3CVX8
Zoro # G3000024
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 459
- Thickness 0.117 in
- Radius 0.344 in
- Axial Thickness 0.096 in
Explore More Products
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 3CVR7
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes 1RGZ7
- ZORO SELECT Backup Ring, 0.118W, 4.631 ID, PK25 3CUY2
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs 3CVZ9
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 3CUV4
- ZORO SELECT Backup Ring, Hytrel, 129, PK50 2JAR3
- ZORO SELECT Backup Ring, Hytrel, 123, PK50 2JAP7
- ZORO SELECT Backup Ring, 0.053W, 0.140 ID, PK100 3GCH2
- ZORO SELECT Backup Ring, 0.183W, 1.316 ID, PK50 3CVE9
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 3CUU2
- Zoro Select Backup Rings