- Home
- /
- Safety
- /
- Signs & Labels
- /
- Electrical Labels
- /
- Wire Markers
- /
- 1" x 1/2" White Label, Polyester, PTL-17-423
Shop Alternate Products
This Product is Discontinued
Brady
1" x 1/2" White Label, Polyester, PTL-17-423 (Discontinued)
Mfr # PTL-17-423
Zoro # G3000925
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP61, BMP71, M611
- Legend Blank
- Color White
- Material Polyester
- Label Type Wire Marker
Customers Also Purchased
- Brand Brady
-
MFR #
PTL-17-423
-
Zoro #
G3000925
- UPC # 662820183631
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Height | 1/2 in |
Width | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1 in |
Vial/Tube Size | 50.0 mL |
Details
Item | Precut Label Roll |
Printer Series Compatibility | BMP61, BMP71, M611 |
Legend | Blank |
Color | White |
Material | Polyester |
Label Type | Wire Marker |
Standards | CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized |
For Use With | Mfr. No. TLS2200 |
Labels per Roll | 500 |
Application | Barcode Labeling, Circuit Board and Electrical Component Labeling, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling, Laboratory Identification |
Label Material | Polyester |
Adhesive | Adhesive |
Number of Labels | 500 |
Label Color | White |
Label Thickness | 0.003 in |
Labels per Row | 1 |
Adhesive Material | Acrylic |
Label Finish | Gloss |
Halogen Free - Blank Precut General Purpose | Halogen Free |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Adhesive Properties | Aggressive Permanent Adhesive |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Product Type | Tracking Labels |
Label Media Format | Precut Roll |
Label Shape | Rectangle |
Material Properties | Halogen Free |
For Print Method | Thermal-Transfer |
Label Color & Finish - Blank Precut General Purpose | White ( Gloss ) |
Material Series | B-423 |
Indoor/Outdoor Usage | Outdoor |
Adhesive Strength - Blank Precut General Purpose | Aggressive Permanent |
Service Temp Range - Blank Precut General Purpose | -70 Degrees F - 230 Degrees F |
Secondary Label Included | No |
Minimum Service Temperature | -70 Degrees F |
Maximum Service Temperature | 230 Degrees F |
Color - Blank Precut General Purpose | White |
Inkjet Printable | No |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423