Crestware
Fry Pan Cover, Aluminum, 8 In
Mfr # FRYDC07
Zoro # G3000971
$14.03
16% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Gauge 1.5 mm
- Outside Dia. (In.) 8 in
- For Use With 21D587
- Handle Type Aluminum
Explore More Products
- CRESTWARE Stock Pot Cover, Aluminum POTC12
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., SS/Alum FRY10XIH
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., Aluminum FRY10SH
- CRESTWARE Sauce Pan w/Cover, 2 qt, 8 In., SS SSPAN2WC
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., Alum FRY10XH
- CRESTWARE Sauce Pan Cover, Aluminum PANC10
- CRESTWARE 8.5" Crepe Pan CRE8
- CRESTWARE Stock Pot, 13 7/8 in Dia, Aluminum POT30
- CRESTWARE Brazier, 24 1/4 in Dia, Aluminum BZR40
- HANDI-FOIL Handi-Foil Half Size Aluminum Steam Table Shallow Pan, PK100 320-35-100
- HOMEVISION TECHNOLOGY Homevision Technology ECP5011 Ecohouzng Electric 6 Quart Pressure Cooker ECP5011
- Crestware Cookware