Shop Alternate Products
This Product is Discontinued
Zoro Select
M2x0.40mm x Cheese Machine Screw, Zinc Plated Property Class 4.8 Steel, 100 PK (Discontinued)
Mfr # 6JA86
Zoro # G3001302
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M2x0.40mm
- Head Type Cheese
- Material Property Class 4.8 Steel
- Finish Zinc Plated