Shop Alternate Products
This Product is Discontinued
Schneider Electric
Push Button operator, 22 mm, Black (Discontinued)
Mfr # ZB4BA234
Zoro # G3001875
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 22 mm
- Head Material Aluminum-Zinc Alloy
- Legend/Background Color White/Black
- NEMA Rating 1, 13, 2, 3, 4, 4X