Killark
Conduit Outlet Body, Aluminum, C
Mfr # GECCT-2
Zoro # G3002097
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. LL67
- KILLARK Conduit Outlet Body, Aluminum, LB MOLBD-3
- KILLARK Conduit Body Cover, 1/2 in. 170
- KILLARK Conduit Body Gasket, 3/4 in. GASK572
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. T27
- KILLARK Conduit Body Cover, 1 in. OL-30M
- KILLARK Conduit Body, 153 cu. in Capacity, LL Body OLL-7M
- KILLARK Conduit Body, 5.0 cu. in Capacity, LL Body LL18
- KILLARK Conduit Body, 320 cu. in. Capacity, C Body OC-0M
- L.H. DOTTIE L.H. Dottie 3/4'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK LB75CG
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 3/4 In. JBDX-75
- Killark Conduit Bodies & Covers