Zoro Select
Caster Whel, Plyurthan, 6 in., 1200 lb., Grn
Mfr # 4DU68
Zoro # G3002763
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,200 lb
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 770 lb. ALST 125/15K-BB0.5
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 835 lb HTH 80X54/20-54K
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 360 lb. P-UP-035X013/050D-AM
- ZORO SELECT Caster Wheel, 750 lb., 5 D x 2 In., Core Color: Black 1ULR8
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 300 lb. XA0302806
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In 1KB11
- ZORO SELECT Caster Wheel, Silver Core, 6" Wheel dia. UAB-0621-08-ESD
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2860 lb. W-630-DB70-3/4
- ZORO SELECT Caster Wheel, 5300 lb. Load Rating GTH 302/30K-BB1
- ZORO SELECT Caster Wheel, 900 lb., 5" Wheel Diameter 402M60
- SERVICE CASTER SCC-4" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-700 lb Cpty SCC-PUR420-RS
- Zoro Select Caster Wheels