Proto
1 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points
Mfr # J5744
Zoro # G3003201
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 21/32 in
- Material Alloy Steel
Explore More Products
- PROTO 1 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points J5742
- PROTO 1/4 in Drive, 5/16" Double Square SAE Socket, 8 Points J4710S
- PROTO 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points J4712TM
- PROTO 3/4" Drive Ell Handle 16" J5686
- PROTO 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points J5278HAM
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points J5428B
- PROTO SOCKET 3/8" DR 24MM DEEP 6PT POJ5024MH
- PROTO 1/4" DR. UNIV. JOINT SKT 15 MM PO4815AM
- PROTO 3/4 in Drive, 60mm Triple Square Metric Socket, 12 Points J5560M
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points J5216N
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 7/32 In, W38878 W38878
- Proto Sockets