Dayton
Gearmotor, 29 RPM, 156 Torque, 90 VDC, TENV
Mfr # 1LPY2
Zoro # G3003271
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 156 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Replacement Parts
Explore More Products
- DAYTON DC Gearmotor, 61 rpm, 90V, TENV 1LPX9
- DAYTON DC Gearmotor, 31 rpm, 12V, TENV 1Z822
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV 1LNG4
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV M1135234.00
- DAYTON DC Gearmotor, 50 rpm, 12V, TENV 1Z824
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV 1LPK4
- DAYTON DC Gearmotor, Nameplate RPM 1.3, 0.16A 52JE55
- DAYTON DC Gearmotor, 167 rpm, 90V, TENV M1125315.00
- DAYTON DC Gearmotor, RPM 36, 24VDC 5LAG2
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV 2H567
- DAYTON DC Gearmotor, RPM 54, 12VDC 5LAF7
- Dayton Gearmotors