Solberg
Filter Element, Paper, 2 Micron
Mfr # 818
Zoro # G3003795
$12.98
9% off
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 20
- Inside Dia. (In.) 11/16 in
- Outside Dia. (In.) 2 5/16 in
- Type Replacement Cartridge
Explore More Products
- SOLBERG Filter Element, 5.75 Od 231P
- SOLBERG Filter Element, 2micron 02
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-03
- SOLBERG Filter Element, Paper, 2 Microns 842
- SOLBERG Paper Air Filter 896
- SOLBERG Element, Filter 851
- SOLBERG HEPA Cartridge Filter, 371 cfm, 0.3 Micron HE334
- SOLBERG Oil Mist Filter, 1" Inlet, 4.5 cfm EF-FG5-103
- SOLBERG Filter 275
- MILTON Mini Micro Filter, 1/4" NPT, Metal 1144M
- DEVILBISS 74 Micron Internal Air Filter For Desiccant Tank 190953
- Solberg Compressed Air Treatment