Telemecanique Sensors
Proximity Sensor, Inductive, 18mm, NPN, NO
Mfr # XS218BLNAL2
Zoro # G3003822
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 6.4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Explore More Products
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 XS7-C40FP260H7
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO XS508B1DAM12
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP XS512BLNBM12
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC XS618B1MBL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO XS1N18PA349
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO XS608B1PAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO XS212BLNAL2
- TELEMECANIQUE SENSORS Inductive sensor XS5-12..24VDC-cylin XS508B1PBP01M8
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options XZCC12FDP40B
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO XS518B1NAM12
- EATON ProxSwitch, 18mm, Unshielded, PNP, NC, 4pin E57G-18UPC8-Q
- Telemecanique Sensors Proximity Sensors