Cantex
Female Adapter, 1-1/4 In Conduit, PVC
Mfr # 5140046
Zoro # G3003996
$1.43
12% off
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 1 15/16 in
- For Use With Schedule 40 PVC Conduit
Explore More Products
- CANTEX Female Adapter, 1-1/2 In Conduit, PVC 5140047
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L 5121009
- CANTEX ELBOW PVC 90D SCH 40 2"" 5133828U
- CANTEX Coupling, PVC, 1-1/2" L, 1/2" Conduit Size 6141623
- CANTEX Female Adapter, 3 In Conduit, PVC 5140050
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L 5121056
- CANTEX Carlon Conduit Elbow, 45 Deg Angle, Pvc, Gray UA7AKB-CAR
- CANTEX 90 DEGREE ELBOW PE 3/4""D 5133824X
- CANTEX Female Adapter PVC 35 in 5140051
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade 241-SR
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 EYF-200AL
- Cantex Conduit Fittings