Metro
Wire Shelf Post 27"H, Steel Black
Mfr # 27UPBL
Zoro # G3004176
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Black
- Material Steel
- Wire Shelving Finish Epoxy
- Leveling Feet Included No
Explore More Products
- METRO Hook, Steel, Silver, 3-1/2 x 1-1/4 HK23C
- METRO Caster, Stem , 5"Brk, Metro Max Q 5MBX
- METRO Shelf Side/Back Ledge 4"H x 18"W, 2PK L18N-4C
- METRO Shelf Kit, Wall Mount, 48" x 12" 12WS52C
- METRO Utility Hook, Snap On, Chrome, 8 In, Ea HK26C
- METRO Shelf Divider 8"H x 24"W, 6PK DD24C
- METRO Slide Super Erecta, Chrome, Ea SS2NC
- METRO Shelf Post Starter, 54"H, Smoked, 4PK 54P-DSG-4
- METRO Maxq Mobile End Kit 24", Ea MQTTM24C
- MUSCLE RACK STRG RCK STL SLVR VN 28in. LR4747-SV
- DC CARGO E-Track Anchor-point Super Kit ETAK-1
- Metro Shelving & Rack Accessories