Vickers
Double Vane Pump, 8.4 cu. in./rev.
Mfr # 02-137445-1
Zoro # G3004237
Free Shipping & Returns
$4,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 11.8 cu in/rev-4.1 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE C 2 Bolt Flange
- Max. Pressure 2,500 psi
Explore More Products
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right 26001-RZJ
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi 372617-3
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev 02-137144-1
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi 382087-3
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi 382077-3
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev 02-137110-1
- VICKERS Vane Pump, 6 gpm @ 1200 rpm and 100 psi 382094-3
- VICKERS Gear Pump, Displace 1.37, GPM 16.4, Right 26008-RZL
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm 382084-1
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.4 GPM 1002496
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi 372639-3
- Vickers Hydraulic Gear Pumps