Mcdonnell & Miller
1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm
Mfr # FS6-1
Zoro # G3005037
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 FNPT
- Switch Type SPDT
- Max. Pressure 100 psi
- Max. Flow GPM 2.5 gpm
- Min. Fluid Temp. (F) 32 Degrees F
Explore More Products
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4SW
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-3/4
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4E
- MCDONNELL & MILLER 1" MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm FS251
- MCDONNELL & MILLER SPDT Flow Switch FS4-3
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4
- MCDONNELL & MILLER Pse802-Rx2-24 Probe Type Low PSE802-RX2
- MCDONNELL & MILLER SPDT Flow Switch FS-1
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-W-1
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 4-120V 760 gpm F261MAL-V01C
- DAYTON NO Mechanical Float Switch 115/230 VAC 6PNV7
- Mcdonnell & Miller Level Switches