- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Centrifugal High Flow Pumps
- /
- Bronze/Brass 2 HP Centrifugal Pump 115/208-230V
Dayton
Bronze/Brass 2 HP Centrifugal Pump 115/208-230V
Mfr # 2ZWT4
Zoro # G3005475
Free Shipping & Returns
$958.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 2 hp
- Voltage - Pumps 120/208 to 240V AC
- Phase - Pumps 1
- Housing Material - Pumps Brass, Bronze
- Inlet Size - Pumps 1-1/2 in NPT
Customers Also Purchased
- Brand Dayton
-
MFR #
2ZWT4
-
Zoro #
G3005475
- UPC # 190735241967
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Height | 7 in |
Width | 7 5/8 in |
Length | 13 1/2 in |
Max. Dia. Solids | 25/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 7 in |
Overall Width | 7.4 in |
Overall Length | 15.5 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Compatible Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.39 in |
Details
HP - Pumps | 2 hp |
Voltage - Pumps | 120/208 to 240V AC |
Phase - Pumps | 1 |
Housing Material - Pumps | Brass, Bronze |
Max. Pressure - Pumps | 31 psi |
Max. Head | 72 ft |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
Amps | 16.6/9.4-8.3 |
Inlet Pressure | 200 psi |
Max. GPM @ Head | 122 gpm @ 10 ft |
GPM of Water @ 15 Ft. of Head | 115 |
Best Efficiency Range GPM @ Head | 40 to 98 gpm @ 65 to 30 ft |
GPM of Water @ 50 Ft. of Head | 68 |
GPM of Water @ 10 Ft. of Head | 122 |
Motor RPM | 3450 |
Outlet | 1-1/4" NPT |
GPM of Water @ 40 Ft. of Head | 84 |
Impeller Type | Semi Open |
Item | Centrifugal Pump |
Includes | Manual |
Best Efficiency GPM @ Head | 65 gpm @ 52 ft |
Max. Case Pressure | 200 psi |
Duty | Continuous |
Max. Liquid Temp. | 200 Degrees F |
Agency Compliance | c UL us |
Motor Enclosure | Totally Enclosed Fan Cooled (TEFC) |
Impeller Material | Brass, Bronze |
Voltage | 115/208-230 |
Min. GPM @ Head | 10 gpm @ 70 ft |
GPM of Water @ 20 Ft. of Head | 109 |
Housing Material | Bronze, Brass |
GPM of Water @ 60 Ft. of Head | 46 |
Inlet | 1-1/2" NPT |
Max. Pressure | 31.16 psi |
Port Rotation | 4 Position Increments |
Hz | 60 |
Phase | Single |
GPM of Water @ 70 Ft. of Head | 10 |
Bearing Type | Ball |
Motor Type | Capacitor-Start |
GPM of Water @ 25 Ft. of Head | 103 |
Seal Material | Buna-N |
GPM of Water @ 30 Ft. of Head | 98 |
Frame | 56J |
Item - Straight Centrifugal Pumps | Straight Centrifugal High Flow Pump |
HP | 2 |
Wetted Materials | Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel |
Max. Specific Gravity | 1.0 |
Features | Continuous High Pressure Circulation |
Standards | cULus Listed |
Discharge Rotation | 90 Degrees Increments |
Maximum Media Temperature | 200 Degrees F |
Flow Rate @ 70 ft of Head (Maximum) | 10 gpm |
Impeller Design | Semi-Open |
Flow Rate @ 10 ft of Head (Maximum) | 122 gpm |
Specific Gravity (Maximum) | 1 |
Feet of Head (Minimum) | 10 ft |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Wetted Material | Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel |
Best Efficiency Flow | 65 gpm |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Pump Housing Material | Bronze |
Minimum Media Temperature | 40 Degrees F |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 5 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 60 ft of Head (Maximum) | 46 gpm |
Seal Type | Mechanical |
Shut Off Pressure (Maximum) | 31 psi |
Flow Rate @ 50 ft of Head (Maximum) | 68 gpm |
Maximum Feet of Head | 72 ft |
Motor Frame Designation | 56J |
Flow Rate @ 30 ft of Head (Maximum) | 98 gpm |
Flow Rate @ 40 ft of Head (Maximum) | 84 gpm |
Motor Enclosure Type | TEFC |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Maximum Flow Rate | 122 gpm |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Intake Type | NPT |
Flow Rate @ 15 ft of Head (Maximum) | 115 gpm |
Best Efficiency Head | 52 ft |
Pumping Application | Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation |
Nominal Voltage | 115/208-230V AC |
Shaft Material | 304 Stainless Steel |
Nameplate Voltage | 115/208-230V AC |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Compatible with Media Type | Non-Flammable Liquids |
Duty Cycle | Continuous |
Discharge Type | NPT |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 90 ft of Head (Maximum) | Not Applicable |
Minimum Flow Rate | 10 gpm |
For Use With Potable Systems | No |
Maximum RPM | 3,450 RPM |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Frequency | 60 Hz |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 20 ft of Head (Maximum) | 109 gpm |
Horsepower | 2 hp |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Bronze, Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 40 ft of Head (Maximum) 84 gpm, Flow Rate @ 60 ft of Head (Maximum) 46 gpm, Maximum Feet of Head 72 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 122 gpm, Flow Rate @ 10 ft of Head (Maximum) 122 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Stainless Steel 1 HP Centrifugal Pump 115/230V 2ZWU4
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 24V 5PXX1
- DAYTON Brass 1/8 HP Centrifugal Pump 115V 5PXX3
- DAYTON Cast Iron 1 HP Centrifugal Pump 208-230/460V 2ZWP6
- DAYTON Stainless Steel 1 HP Centrifugal Pump 208-230/460V 2ZWU5
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC 55JJ39
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC 55JJ46
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC 55JJ60
- DAYTON Brass 1/8 HP Centrifugal Pump 36V 5PXW9
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V 1BF10512
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 115/208-230V 2ZWT2
- Dayton Straight Centrifugal High Flow Pumps