- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Exhaust and Supply Fan Accessories
- /
- Ceiling Ventilator, 390 CFM, 115 V
Shop Alternate Products
This Product is Discontinued
Dayton
Ceiling Ventilator, 390 CFM, 115 V (Discontinued)
Mfr # 5AE74
Zoro # G3005721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Singlewide / Doublewide Singlewide
- CFM @ 0.000-In. SP 410
- Sones @ 0.000-In. SP @ 5 Ft. 4.4
- Voltage 115V AC
- Full Load Amps 1.34
Customers Also Purchased
- Brand Dayton
-
MFR #
5AE74
-
Zoro #
G3005721
- UPC # 190735341926
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 11 1/4 in |
Housing Width | 11 7/8 in |
Housing Length | 14 in |
Discharge Width | 8 in |
Discharge Height | 8 in |
Dimension B | 11 7/8 in |
Grille Width | 13 1/4 in |
Dimension E | 8 in |
Dimension D | 8 in |
Dimension A | 14 in |
Grille Length | 14 7/8 in |
Details
Item | Ceiling Ventilator |
Singlewide / Doublewide | Singlewide |
CFM @ 0.000-In. SP | 410 |
Sones @ 0.000-In. SP @ 5 Ft. | 4.4 |
Voltage | 115V AC |
Full Load Amps | 1.34 |
CFM @ 0.100-In. SP | 395 |
Speed Control | 48C172 |
Motor Enclosure | Open Dripproof |
Housing Material | Galvanized Steel |
Sones @ 0.100-In. SP @ 5 Ft. | 4.4 |
Recommended Accessories | 3DPF8, 3DPG1, 48C172, 6WZP3 |
For Use With | General Ventilation Applications |
CFM @ 0.250-In. SP | 368 |
Standards | AMCA Air and Sound, UL/cUL 507 |
Grille Color | White |
CFM @ 0.375-In. SP | 345 |
Motor Insulation | Class B |
Hz | 60 |
Watts | 135 W |
Includes | Backdraft Damper, Hardware and Mounting Brackets |
Wheel Material | Polypropylene |
CFM @ 0.750-In. SP | 279 |
CFM @ 0.625-In. SP | 307 |
Phase | 1 |
Insulated | Yes |
Mounting Position | Ceiling, Horizontal or Vertical |
Grille Material | Polystyrene |
Max. Inlet Temp. | 104 Degrees F |
Motor Type | Permanent Split Capacitor |
Motor RPM | 1300 |
Number of Speeds | 1 |
Sones @ 0.250-In. SP @ 5 Ft. | 4.5 |
CFM @ 0.500-In. SP | 325 |
CFM @ 0.125-In. SP | 391 |
Sones @ 0.125-In. SP @ 5 Ft. | 4.4 |
Description
Ceiling Ventilator, Singlewide, Insulated Yes, Voltage 115V AC, 60 Hz, 1 Phase, Full Load Amps 1.34, Number of Speeds 1, Watts 135 W, Motor RPM 1300, Motor Type Permanent Split Capacitor, Motor Enclosure Open Dripproof, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 11 1/4 in, Housing Width 11 7/8 in, Housing Length 14 in, Discharge Height 8 in, Discharge Width 8 in, Grille Length 14 7/8 in, Grille Width 13 1/4 in, Grille Material Polystyrene, Grille Color White
Replacement Parts
On page
1 of 1