Nvent Caddy
Grid Wire Clamp, Steel, Electrogalvanized
Mfr # RGC
Zoro # G3005904
$3.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards cUL for Positioning Only, UL
- For Use With Signal Reference Grid Wire
- Wire Range 8 AWG to 4 AWG
- Sub-Category Conduit Clamps
Explore More Products
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze CWP1JU
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L CGE5CP
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure IGB-075
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In C22D
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK 1032TCTP
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In GAR6429
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure MCC-050
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK 1032G
- NVENT ERICO Drive Sleeve, Grounding EDS58
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze CWP2JU
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In GX2929
- Nvent Caddy Ground Rods & Clamps