Zoro Select
Blank Stock, Rect, 304SS, 1/2 Tx3/4 Inx6 ft
Mfr # 4YUE6
Zoro # G3006963
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.5 in
- Width 0.75 in
- Length 72 in
Explore More Products
- ZORO SELECT Rectangular Blank Stock, SS, 6ft Overall L 427_72_0
- ZORO SELECT SS Plate 304, 6in Overall L 4sh22x6-6
- ZORO SELECT General Purpose SS, 36" Overall L 4F.375X1.5-36
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18935_24_0
- ZORO SELECT Rectangular Blank Stock, 24" Overall L 19640_24_0
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft 4YTT5
- ZORO SELECT Blank, Stainless, 316, 5/8 x 12 x 18 In SB-0316-0625-12-18
- ZORO SELECT SS Rectangle Bar, 36" Overall L 7427_36_0
- ZORO SELECT SS Plate 304, 12" Overall L 304 SS0.625x6x121
- ONLINEMETALS 3" Stainless Square Bar 303-Annealed Cold Drawn 19571
- ONLINEMETALS 0.625" Carbon Steel Square Bar A36 Hot Rolled 10279
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock